DODGE
DODGE
8MX-36-62-IDL
DODGE DODGE
Description
8MX-36-62-IDL SYNCH SPROCKET
Idler Sprocket; HT500 Series; 2.83" Bore; 3.55" Outside Diameter; 36 Grooves; 8MM Pitch; 2.63" Face Width
Part #
482236
BDI #
20509181
Details
983.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/8MX-36-62-IDL/p/20509181
Your Price
$ 983.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
4.39
EAN
0782477086144
Product Group - BDI
M02342
Noun
Sprocket
Keyword String
Idler
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Idler Sprocket
Product Specification
HT500 Series; 2.83" Bore; 3.55" Outside Diameter; 36 Grooves; 8MM Pitch; 2.63" Face Width
Long Description
Idler Sprocket; HT500 Series; 2.83" Bore; 3.55" Outside Diameter; 36 Grooves; 8MM Pitch; 2.63" Face Width