https://www.bdiexpress.com/medias/INDUSTCHNXXX-CHN-TNSNR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNTJ8aW1hZ2UvanBlZ3xhR00wTDJobU5pOHhNRFF5T0RnNE1EWTFNREkzTUM5SlRrUlZVMVJEU0U1WVdGaGZRMGhPWDFST1UwNVNYek13TUhnek1EQXVhbkJufGY4M2E1ODkyYzkyYmRmMjEzOTNmNTFmYWRlMjQ4MTQwNjRmOWY2ZWU4ODczOWNiMmJkYjI3ZDI2MTY4YjNhODU
https://www.bdiexpress.com/medias/INDUSTCHNXXX-CHN-TNSNR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNTJ8aW1hZ2UvanBlZ3xhR00wTDJobU5pOHhNRFF5T0RnNE1EWTFNREkzTUM5SlRrUlZVMVJEU0U1WVdGaGZRMGhPWDFST1UwNVNYek13TUhnek1EQXVhbkJufGY4M2E1ODkyYzkyYmRmMjEzOTNmNTFmYWRlMjQ4MTQwNjRmOWY2ZWU4ODczOWNiMmJkYjI3ZDI2MTY4YjNhODU
TSUBAKI
TSUBAKI
1-B
TSUBAKI TSUBAKI
Description
1-B TENSIONER
Idler Tensioner; Base Mounted; 7/8" Shaft Diameter; 9" Overall Length; 4" Overall Width; 2" Overall Height; Adjustable
Part #
1-B
BDI #
920418
Details
334.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/1-B/p/920418
Your Price
$ 334.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.13
EAN
0097039378200
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Used With
Idler Sprocket
Mounting Bolts
0.344
Inch - Metric
Inch
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Long Description
Idler Tensioner; Base Mounted; 7/8" Shaft Diameter; 9" Overall Length; 4" Overall Width; 2" Overall Height; Adjustable
Overall Length
9 Inch | 228.6 Millimeter
Overall Width
4 Inch | 101.6 Millimeter
Overall Height
2 Inch | 50.8 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


