https://www.bdiexpress.com/medias/INDGATTNSRXX-IDLR-BRKT-20-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg2OHxpbWFnZS9qcGVnfGFHTmtMMmhoTWk4eE1EYzJOekF3TmpnMU9USTVOQzlKVGtSSFFWUlVUbE5TV0ZoZlNVUk1VbDlDVWt0VVh6SXdYek13TUhnek1EQXVhbkJufDBkYTRmNmVjZWZlYWQxMTlkMWVlMDIyY2NjNzdkZDRmNDlhZjI1YmRiOTU5ZWEzMmMzOGI2NmYwM2VlOGEwOTM
https://www.bdiexpress.com/medias/INDGATTNSRXX-IDLR-BRKT-20-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg2OHxpbWFnZS9qcGVnfGFHTmtMMmhoTWk4eE1EYzJOekF3TmpnMU9USTVOQzlKVGtSSFFWUlVUbE5TV0ZoZlNVUk1VbDlDVWt0VVh6SXdYek13TUhnek1EQXVhbkJufDBkYTRmNmVjZWZlYWQxMTlkMWVlMDIyY2NjNzdkZDRmNDlhZjI1YmRiOTU5ZWEzMmMzOGI2NmYwM2VlOGEwOTM
GATES
GATES
20-IDL-BRAK
GATES GATES
Description
20-IDL-BRAK IDLER BRACKET TENSIONER ; BASE MOUNT FOR 1" SHA' 1-14 THREAD
Bracket; Base Mounted; 1" Shaft Diameter; 6-15/16" Overall Length; 4.56" Overall Width; 2-15/16" Overall Height; Adjustable
Part #
77201020
BDI #
1099868
Details
548.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/20-IDL-BRAK/p/1099868
Your Price
$ 548.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
5.08
EAN
0072053134957
Product Group - BDI
M02342
Product Name
Idler Bracket
Product Type
Base Mounted
Used With
30-IDLR-BUSH - 40-IDLR-BUSH Idler Bushing
Mounting Bolts
0.63
Thread Size
1-14
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Used for Idler Sprocket and Idler Pulley
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Bracket Idler
Manufacturer Internal Number
7720-1020
Weight / LBS
11.2
Long Description
Bracket; Base Mounted; 1" Shaft Diameter; 6-15/16" Overall Length; 4.56" Overall Width; 2-15/16" Overall Height; Adjustable
Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Height
2.938 Inch | 74.625 Millimeter
Overall Width
4.56 Inch | 115.824 Millimeter
Overall Length
6.938 Inch | 176.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

