https://www.bdiexpress.com/medias/INDGATTNSRXX-IDLR-BRKT-5-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2NHxpbWFnZS9qcGVnfGFHWmpMMmcyTUM4eE1EYzJOamszT0RVNE1EVXhNQzlKVGtSSFFWUlVUbE5TV0ZoZlNVUk1VbDlDVWt0VVh6VmZNekF3ZURNd01DNXFjR2N8MWNmOWMwYTcyZGFhNDQzNzFlYzYyMDE0NmQ4YzBkMjQ3MDk5NDNiNWI0NDBlNmY3MjY5MzY5OGFkYWM3ODlmNw
https://www.bdiexpress.com/medias/INDGATTNSRXX-IDLR-BRKT-5-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2NHxpbWFnZS9qcGVnfGFHWmpMMmcyTUM4eE1EYzJOamszT0RVNE1EVXhNQzlKVGtSSFFWUlVUbE5TV0ZoZlNVUk1VbDlDVWt0VVh6VmZNekF3ZURNd01DNXFjR2N8MWNmOWMwYTcyZGFhNDQzNzFlYzYyMDE0NmQ4YzBkMjQ3MDk5NDNiNWI0NDBlNmY3MjY5MzY5OGFkYWM3ODlmNw
GATES
GATES
5-IDL-BRAK
GATES GATES
Description
5-IDL-BRAK IDLER TENSIONER
Bracket; Base Mounted; 5/8" Shaft Diameter; 4.62" Overall Length; 3.06" Overall Width; 2.01" Overall Height; Adjustable
Part #
77201005
BDI #
1110160
Details
292.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/5-IDL-BRAK/p/1110160
Your Price
$ 292.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.27
EAN
0072053883930
Product Group - BDI
M02342
Product Name
Idler Bracket
Product Type
Base Mounted
Used With
1610-IDLR-BUSH Idler Bushing
Mounting Bolts
0.38
Thread Size
5/8-18
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Used for Idler Sprocket and Flat Idler Pulley
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Bracket Idler
Manufacturer Internal Number
7720-1005
Weight / LBS
2.8
Long Description
Bracket; Base Mounted; 5/8" Shaft Diameter; 4.62" Overall Length; 3.06" Overall Width; 2.01" Overall Height; Adjustable
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
3.06 Inch | 77.724 Millimeter
Overall Height
2.01 Inch | 51.054 Millimeter
Overall Length
4.62 Inch | 117.348 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

