BROWNING
BROWNING
ATH
BROWNING BROWNING
Description
ATH IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER
Base Mounted; 1/2" Shaft Diameter; 4-1/2" Overall Length; 2" Overall Width; 2-1/16" Overall Height; Adjustable; Cast Iron
Part #
1296656
BDI #
327158
Details
373.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/ATH/p/327158
Your Price
$ 373.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.271
EAN
0662289213948
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Used With
IDH1-1/2 Idler Bushing
Mounting Bolts
3/8
Thread Size
1/2-13
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ATH
Manufacturer Internal Number
1296656
Weight / LBS
2.8
Long Description
Base Mounted; 1/2" Shaft Diameter; 4-1/2" Overall Length; 2" Overall Width; 2-1/16" Overall Height; Adjustable; Cast Iron
Overall Height
2.063 Inch | 52.4 Millimeter
Overall Length
4.5 Inch | 114.3 Millimeter
Overall Width
2 Inch | 50.8 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



