BROWNING
BROWNING
ATQ-1
BROWNING BROWNING
Description
ATQ-1 IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER
Base Mounted; 1-1/2" Shaft Diameter; 6-3/4" Overall Length; 3" Overall Width; 2-15/16" Overall Height; Adjustable; Cast Iron
Part #
1296672
BDI #
327162
Details
816.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/ATQ-1/p/327162
Your Price
$ 816.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.131
EAN
0662289243907
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Used With
N5 - N6 Shaft | IDQ1-1 Idler Bushing
Shaft Length
4 | 6
Mounting Bolts
5/8
Thread Size
1-8
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ATQ-1
Manufacturer Internal Number
1296672
Weight / LBS
9.8
Long Description
Base Mounted; 1-1/2" Shaft Diameter; 6-3/4" Overall Length; 3" Overall Width; 2-15/16" Overall Height; Adjustable; Cast Iron
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Overall Height
2.938 Inch | 74.625 Millimeter
Overall Length
6.75 Inch | 171.45 Millimeter
Overall Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



