TSUBAKI
TSUBAKI
CT-ETS40
TSUBAKI TSUBAKI
Description
CT-ETS40 CHAIN TENSIONER
Idler Tensioner; Straight; 42MM Overall Length; 69.12MM Overall Width; 163.56MM Overall Height; Adjustable; Aluminum
Part #
CT-ETS40
BDI #
20886586
Details
491.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/CT-ETS40/p/20886586
Your Price
$ 491.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.59
EAN
0097039693044
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Straight
Used With
Idler Sprocket
Mounting Bolts
M10
Material
Aluminum
Inch - Metric
Metric
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Weight / LBS
1.32277
Long Description
Idler Tensioner; Straight; 42MM Overall Length; 69.12MM Overall Width; 163.56MM Overall Height; Adjustable; Aluminum
Overall Length
1.654 Inch | 42 Millimeter
Overall Width
2.721 Inch | 69.12 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Overall Height
6.439 Inch | 163.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


