TSUBAKI
TSUBAKI
CT-ETS80
TSUBAKI TSUBAKI
Description
CT-ETS80 CHAIN TENSIONER
Idler Tensioner; Straight; 57MM Overall Length; 90.16MM Overall Width; 208.08MM Overall Height; Adjustable; Aluminum
Part #
CT-ETS80
BDI #
20887420
Details
805.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/CT-ETS80/p/20887420
Your Price
$ 805.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.36
EAN
0097039153043
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Straight
Used With
Idler Sprocket
Mounting Bolts
M12
Material
Aluminum
Inch - Metric
Metric
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Weight / LBS
3.02033
Long Description
Idler Tensioner; Straight; 57MM Overall Length; 90.16MM Overall Width; 208.08MM Overall Height; Adjustable; Aluminum
Overall Height
8.192 Inch | 208.08 Millimeter
Overall Length
2.244 Inch | 57 Millimeter
Overall Width
3.55 Inch | 90.16 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh