TSUBAKI
								TSUBAKI
							
						
					CT-TA50
				 
				TSUBAKI TSUBAKI
Description
						
                            
								CT-TA50 CHAIN TENSIONER
Idler Tensioner; Straight; 140MM Overall Length; 140MM Overall Width; 164MM Overall Height; Adjustable; Aluminum
                         	Part #
	                    
	                      	CT-TA50
							BDI #
						
	                      	20886734
							
						
Details
                    
                        544.88
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/CT-TA50/p/20886734
						
		
		
		
				Your Price
				
						
							$ 544.88 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				24101700
					Weight / Kilogram
				0.64
					EAN
				0097039702173
					Product Group - BDI
				M02342
					Product Name
				
					Idler Tensioner
			Product Type
				
					Straight
			Used With
				
					Plastic Shoe
			Material
				
					Aluminum
			Inch - Metric
				
					Metric
			Category - BDI
				
					Idler Tensioners
			Harmonized Tariff Code
				
					8431.39.00.80
			Noun
				
					Tensioner
			Keyword String
				
					Idler
			Long Description
				
					Idler Tensioner; Straight; 140MM Overall Length; 140MM Overall Width; 164MM Overall Height; Adjustable; Aluminum
			Overall Height
				
					6.457 Inch | 164 Millimeter
			Overall Width
				
					5.512 Inch | 140 Millimeter
			Overall Length
				
					5.512 Inch | 140 Millimeter
			Shaft Diameter
				
					0 Inch | 0 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

