BROWNING
BROWNING
DATSP
BROWNING BROWNING
Description
DATSP IDLER TENSIONER ; NON-RETURNABLE
Base Mounted; 5/8" Shaft Diameter; 4-5/8" Overall Length; 3-1/4" Overall Width; 2-1/16" Overall Height; Adjustable; Steel
Part #
1296763
BDI #
327166
Details
593.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/DATSP/p/327166
Your Price
$ 593.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.835
EAN
0662289610037
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Used With
IDP1-5/8 Idler Bushing
Mounting Bolts
3/8
Thread Size
Not Applicable
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Double Adjusting | No Shaft is Required When Used with Idler Bushing
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
DATSP
Manufacturer Internal Number
1296763
Weight / LBS
2.8
Long Description
Base Mounted; 5/8" Shaft Diameter; 4-5/8" Overall Length; 3-1/4" Overall Width; 2-1/16" Overall Height; Adjustable; Steel
Overall Width
3.25 Inch | 82.55 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
4.625 Inch | 117.475 Millimeter
Overall Height
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



