Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E5006 https://www.bdiexpress.com/medias/INDXXXTNSRXX-IDLR-E5006-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI0NHxpbWFnZS9qcGVnfGFEQm1MMmd4TUM4eE1EYzJPVEl6TXpZME1UVXdNaTlKVGtSWVdGaFVUbE5TV0ZoZlNVUk1VbDlGTlRBd05sOHpNREI0TXpBd0xtcHdad3xjNzk2Zjc4ZTNkZGMwMDIzMzUzMzlmN2FmNmMwNWY0MDExM2Q3ZDY1NTRmNTQ3MGI5MjY1OTU5NTkzZTRjMjQ4
608616 Idler Tensioners 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

E5006

Description

E5006 CHAIN TIGHTENER ; SIDE MOUNTED 5/8" SHAFT 6" OAL

Base Mounted - Side Mounted; 5/8" Shaft Diameter; 6" Overall Length; 1-1/8" Overall Width; 7/8" Overall Height; Adjustable; Steel

Part #

E5006

BDI #
608616

Details

72.1 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 72.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.363
EAN
0697950064109
Product Group - BDI
G00190
Product Name
Idler Tensioner
Product Type
Base Mounted | Side Mounted
Mounting Bolts
5/16
Thread Size
Not Applicable
Adjustable/Non-Adjustable
Adjustable
Material
Steel
Inch - Metric
Inch
Other Features
Sintered Bronze Bushing | Diameter Ground Hardened Steel Journal | Mounts Parallel or Perpendicular to Chain
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
Manufacturer Item Number
E5006
Manufacturer Internal Number
E5006
Weight / LBS
0.8
Long Description
Base Mounted - Side Mounted; 5/8" Shaft Diameter; 6" Overall Length; 1-1/8" Overall Width; 7/8" Overall Height; Adjustable; Steel
Overall Width
1.125 Inch | 28.575 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6 Inch | 152.4 Millimeter
Overall Height
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh