Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FATQ-1 https://www.bdiexpress.com/medias/INDBROTNSRXX-IDLR-FATQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTl8aW1hZ2UvanBlZ3xhR1ZsTDJneFppODRPVFl3TnpBek16TXlNemd5TG1wd1p3fDYxMzhiNmE3NDY1ZTVmYTBmNWFiMTcwNzI3YWMyOTUwMDQ2MWZhMDYyMDk5MDUyMGEwOGY4YjgyMmQzMDI4OTM
327172 Idler Tensioners 

BROWNING BROWNING

FATQ-1

Description

FATQ-1 IDLER TENSIONER ; NON-RETURNABLE

Angle Mounted; 1-1/2" Shaft Diameter; 7-1/2" Overall Length; 3-9/16" Overall Width; 7-5/16" Overall Height; Non Adjustable; Cast Iron

Part #

1296904

BDI #
327172

Details

928.63 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 928.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
3.487
EAN
0662289114108
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Angle Mounted
Used With
N5 - N6 Shaft | IDQ1-1 Idler Bushing
Shaft Length
4 | 6
Mounting Bolts
5/8
Thread Size
1-8
Adjustable/Non-Adjustable
Non-Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Bolt Hole Spacing 6 Inch
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FATQ-1
Manufacturer Internal Number
1296904
Weight / LBS
8.1
Long Description
Angle Mounted; 1-1/2" Shaft Diameter; 7-1/2" Overall Length; 3-9/16" Overall Width; 7-5/16" Overall Height; Non Adjustable; Cast Iron
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Overall Height
7.313 Inch | 185.75 Millimeter
Overall Length
7.5 Inch | 190.5 Millimeter
Overall Width
3.563 Inch | 90.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh