BROWNING
BROWNING
FATQ
BROWNING BROWNING
Description
FATQ IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER
Angle Mounted; 1" Shaft Diameter; 4" Overall Length; 2-1/16" Overall Width; 3-7/8" Overall Height; Non Adjustable; Cast Iron
Part #
1296912
BDI #
327171
Details
304.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/FATQ/p/327171
Your Price
$ 304.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.692
EAN
0662289244126
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Angle Mounted
Used With
N2 - N3 - N4 Shaft | IDQ1-3/4 Idler Bushing
Shaft Length
2-1/8 | 3-1/8 | 4-1/8
Mounting Bolts
3/8
Thread Size
3/4-10
Adjustable/Non-Adjustable
Non-Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Bolt Hole Spacing 3 Inch
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FATQ
Manufacturer Internal Number
1296912
Weight / LBS
1.4
Long Description
Angle Mounted; 1" Shaft Diameter; 4" Overall Length; 2-1/16" Overall Width; 3-7/8" Overall Height; Non Adjustable; Cast Iron
Overall Width
2.063 Inch | 52.4 Millimeter
Overall Height
3.875 Inch | 98.425 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh