Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FFTN1 https://www.bdiexpress.com/medias/INDBROTNSRXX-IDLR-FLG-FFTN1-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4OHxpbWFnZS9qcGVnfGFETTJMMmhtWkM4eE1EYzJPVFkzTVRZeE9EVTVNQzlKVGtSQ1VrOVVUbE5TV0ZoZlNVUk1VbDlHVEVkZlJrWlVUakZmTXpBd2VETXdNQzVxY0djfDIyZTZiYWU3NDIxYzk1YzRhNTc2OGIxN2Y4YjdiNTY1NmM2MDUxYjM5NmFkYjVmOGZhMTA3YjZiNDIzODRmNmM
327174 Idler Tensioners 

BROWNING BROWNING

FFTN1

Description

FFTN1 FIXED FLANGE TIGHTENER ; NON-RETURNABLE

Flange Mounted; 1/2" Shaft Diameter; 2-3/8" Overall Length; 1-1/8" Overall Width; 2" Overall Height; Non Adjustable; Cast Iron

Part #

1296870

BDI #
327174

Details

340.85 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 340.85 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.154
EAN
0662289194117
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Flange Mounted
Used With
N1 Shaft
Shaft Length
1-1/2
Mounting Bolts
1/4
Thread Size
3/8-16
Adjustable/Non-Adjustable
Non-Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Bolt Hole Spacing 1.75 Inch
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FFTN1
Manufacturer Internal Number
1296870
Weight / LBS
0.3
Long Description
Flange Mounted; 1/2" Shaft Diameter; 2-3/8" Overall Length; 1-1/8" Overall Width; 2" Overall Height; Non Adjustable; Cast Iron
Overall Length
2.375 Inch | 60.325 Millimeter
Overall Height
2 Inch | 50.8 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Width
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh