BREWER MACH AND GEAR
BREWER MACH AND GEAR
HS
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
HS SCREW ADJUSTMENT TENSIONER ; SMALL
Shaft Mounted; 1/2" Shaft Diameter; 5-1/2" Overall Length; 1-13/16" Overall Width; 1-1/2" Overall Height; Adjustable
Part #
HS
BDI #
22865037
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/HS/p/22865037
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.382
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Shaft Mounted
Used With
SO1 Shaft
Shaft Length
1-1/2
Mounting Bolts
1/4
Thread Size
3/8-16
Material
Cast Iron
Inch - Metric
Inch
Other Features
Screw Adjustment
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Manufacturer Item Number
HS
Weight / LBS
0.84
Long Description
Shaft Mounted; 1/2" Shaft Diameter; 5-1/2" Overall Length; 1-13/16" Overall Width; 1-1/2" Overall Height; Adjustable
Overall Length
5.5 Inch | 139.7 Millimeter
Overall Height
1.5 Inch | 38.1 Millimeter
Overall Width
1.813 Inch | 46.05 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh