FENNER DRIVES
								FENNER DRIVES
							
						
					LT3001
				 
				FENNER DRIVES FENNER DRIVES
Description
						
                            
								LT3001 IDLER TENSIONER ; NON-RETURNABLE
Slack Side Mounted; 1/2" Shaft Diameter; 8.21" Overall Length; 3.54" Overall Width; 1.38" Overall Height; Adjustable; Aluminum
                         	Part #
	                    
	                      	LT3001
							BDI #
						
	                      	17283300
							
						
Details
                    
                        324.19
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/LT3001/p/17283300
						
		
		
		
				Your Price
				
						
							$ 324.19 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				24101700
					Weight / Kilogram
				1.1
					EAN
				0662345005913
					Product Group - BDI
				M02342
					Product Name
				
					Idler Tensioner
			Product Type
				
					Slack Side Mounted
			Thread Size
				
					1/2-13
			Adjustable/Non-Adjustable
				
					Adjustable
			Material
				
					Aluminum
			Inch - Metric
				
					Inch
			Other Features
				
					Used for Idler Sprocket
			Category - BDI
				
					Idler Tensioners
			Harmonized Tariff Code
				
					8431.39.00.80
			Noun
				
					Tensioner
			Keyword String
				
					Idler
			Manufacturer Internal Number
				
					LT3001
			Weight / LBS
				
					2.424
			Long Description
				
					Slack Side Mounted; 1/2" Shaft Diameter; 8.21" Overall Length; 3.54" Overall Width; 1.38" Overall Height; Adjustable; Aluminum
			Overall Height
				
					1.38 Inch | 35.052 Millimeter
			Shaft Diameter
				
					0.5 Inch | 12.7 Millimeter
			Overall Width
				
					3.54 Inch | 89.916 Millimeter
			Overall Length
				
					8.21 Inch | 208.534 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

