Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NP-10-IDL-BRAK https://www.bdiexpress.com/medias/INDGATTNSRXX-IDLR-BRKT-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODN8aW1hZ2UvanBlZ3xhRE5oTDJobVpDOHhNRFF3T0RrME1UZzBOalUxT0M5SlRrUkhRVlJVVGxOU1dGaGZTVVJNVWw5Q1VrdFVYMDVRWHpNd01IZ3pNREF1YW5CbnxlM2M5NzEzMjZlMjNhZGJjMzA1NmFjY2UzOWQyNzY4NzQ0M2FjNjlhODJjY2U4NDI3ZjU1Yjk4YmI0ZDMzOGI2
17225403 Idler Tensioners 

GATES GATES

NP-10-IDL-BRAK

Description

NP-10-IDLR-BRACKET

Idler Tensioner; Base Mounted; 4.63" Overall Length; 3.06" Overall Width; 1.88" Overall Height; Adjustable; Nickel Plated Cast Iron

Part #

77201011

BDI #
17225403

Details

420.87 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 420.87 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.54
EAN
0072053939989
Product Group - BDI
M02342
Product Name
Idler Bracket
Product Type
Base Mounted
Used With
2012-IDLR-BUSH - 2517-IDLR-BUSH - 20-IDLR-BUSH SK Idler Bushing
Mounting Bolts
0.38
Thread Size
3/4-16
Adjustable/Non-Adjustable
Adjustable
Material
Nickel Plated Cast Iron
Inch - Metric
Inch
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77201011
Weight / LBS
3.4
Long Description
Idler Tensioner; Base Mounted; 4.63" Overall Length; 3.06" Overall Width; 1.88" Overall Height; Adjustable; Nickel Plated Cast Iron
Overall Width
3.06 Inch | 77.724 Millimeter
Overall Length
4.63 Inch | 117.602 Millimeter
Overall Height
1.88 Inch | 47.752 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh