https://www.bdiexpress.com/medias/INDGATTNSRXX-IDLR-BRKT-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODN8aW1hZ2UvanBlZ3xhRE5oTDJobVpDOHhNRFF3T0RrME1UZzBOalUxT0M5SlRrUkhRVlJVVGxOU1dGaGZTVVJNVWw5Q1VrdFVYMDVRWHpNd01IZ3pNREF1YW5CbnxlM2M5NzEzMjZlMjNhZGJjMzA1NmFjY2UzOWQyNzY4NzQ0M2FjNjlhODJjY2U4NDI3ZjU1Yjk4YmI0ZDMzOGI2
https://www.bdiexpress.com/medias/INDGATTNSRXX-IDLR-BRKT-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODN8aW1hZ2UvanBlZ3xhRE5oTDJobVpDOHhNRFF3T0RrME1UZzBOalUxT0M5SlRrUkhRVlJVVGxOU1dGaGZTVVJNVWw5Q1VrdFVYMDVRWHpNd01IZ3pNREF1YW5CbnxlM2M5NzEzMjZlMjNhZGJjMzA1NmFjY2UzOWQyNzY4NzQ0M2FjNjlhODJjY2U4NDI3ZjU1Yjk4YmI0ZDMzOGI2
GATES
GATES
NP-20-IDL-BRAK
GATES GATES
Description
NP-20-IDLR-BRACKET
Idler Tensioner; Base Mounted; 6.94" Overall Length; 4.56" Overall Width; 2.94" Overall Height; Adjustable; Nickel Plated Cast Iron
Part #
77201021
BDI #
17225405
Details
1041.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/NP-20-IDL-BRAK/p/17225405
Your Price
$ 1,041.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
5.08
EAN
0072053939996
Product Group - BDI
M02342
Product Name
Idler Bracket
Product Type
Base Mounted
Used With
30-IDLR-BUSH SF - 40-IDLR-BUSH E Idler Bushing
Mounting Bolts
0.63
Thread Size
1-14
Adjustable/Non-Adjustable
Adjustable
Material
Nickel Plated Cast Iron
Inch - Metric
Inch
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77201021
Weight / LBS
11.2
Long Description
Idler Tensioner; Base Mounted; 6.94" Overall Length; 4.56" Overall Width; 2.94" Overall Height; Adjustable; Nickel Plated Cast Iron
Overall Length
6.94 Inch | 176.276 Millimeter
Overall Height
2.94 Inch | 74.676 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Overall Width
4.56 Inch | 115.824 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


