https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RT-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDd8aW1hZ2UvanBlZ3xhRFZtTDJneFpDOHhNREkwTkRrMk56QTNNVGMzTkM5SlRrUk1MVXBVVGxOU1dGaGZTVVJNVWw5U1ZGOUNURlZGWHpNd01IZ3pNREF1YW5CbnxiY2YzYmU1ZjQ5NGJlZDVkMmUwNGRlMGU5YWEwMDZhMTkxYzgyZTM2OTU5NmUxNDEyNDRkMjE4ZThjMzAzOWJj
https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RT-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDd8aW1hZ2UvanBlZ3xhRFZtTDJneFpDOHhNREkwTkRrMk56QTNNVGMzTkM5SlRrUk1MVXBVVGxOU1dGaGZTVVJNVWw5U1ZGOUNURlZGWHpNd01IZ3pNREF1YW5CbnxiY2YzYmU1ZjQ5NGJlZDVkMmUwNGRlMGU5YWEwMDZhMTkxYzgyZTM2OTU5NmUxNDEyNDRkMjE4ZThjMzAzOWJj
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT 15 TENSIONER MM BLUE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT 15 TENSIONER MM BLUE
Idler Tensioner; Base Mounted; 64MM Overall Length; 45MM Overall Width; 135MM Overall Height; Adjustable; Powder Metal
Part #
RT-15-TENSNR MM
BDI #
23187026
Details
110.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT-15-TENSIONER-MM-BLUE/p/23187026
Your Price
$ 110.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.272
EAN
0685144852656
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M8X25
Thread Size
M10.5
Adjustable/Non-Adjustable
Adjustable
Material
Powder Metal
Inch - Metric
Metric
Other Features
Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Long Description
Idler Tensioner; Base Mounted; 64MM Overall Length; 45MM Overall Width; 135MM Overall Height; Adjustable; Powder Metal
Shaft Diameter
0 Inch | 0 Millimeter
Overall Height
5.315 Inch | 135 Millimeter
Overall Width
1.772 Inch | 45 Millimeter
Overall Length
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

