https://www.bdiexpress.com/medias/INDL-JXXXXXX-23187050-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MzZ8aW1hZ2UvanBlZ3xhR1ppTDJnellpOHhNRE13TXprNE5UUTRNemd3Tmk5SlRrUk1MVXBZV0ZoWVdGaGZNak14T0Rjd05UQmZNekF3ZURNd01DNXFjR2N8NzQ2MDMxMDJjNzZiNTZjOTc5MmVhZjhmMGI2NGY1YWYyZGI1NGZlNTJiMzA5OGIyMTc2MTlmZmE2YjQ4NjRhYQ
https://www.bdiexpress.com/medias/INDL-JXXXXXX-23187050-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MzZ8aW1hZ2UvanBlZ3xhR1ppTDJnellpOHhNRE13TXprNE5UUTRNemd3Tmk5SlRrUk1MVXBZV0ZoWVdGaGZNak14T0Rjd05UQmZNekF3ZURNd01DNXFjR2N8NzQ2MDMxMDJjNzZiNTZjOTc5MmVhZjhmMGI2NGY1YWYyZGI1NGZlNTJiMzA5OGIyMTc2MTlmZmE2YjQ4NjRhYQ
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT 18 TENSIONER INCH BLUE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT 18 TENSIONER INCH BLUE
Idler Tensioner; Base Mounted; 3.11" Overall Length; 2.28" Overall Width; 5.67" Overall Height; Adjustable; Galvanized Powder Metal
Part #
RT-18-TENSNR IN
BDI #
21444638
Details
133.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT-18-TENSIONER-INCH-BLUE/p/21444638
Your Price
$ 133.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.52
EAN
0685144174536
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M10
Thread Size
1/2-13
Adjustable/Non-Adjustable
Adjustable
Material
Galvanized Powder Metal
Inch - Metric
Inch
Other Features
Blue | Fully Welded Steel Arm
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Idler Tensioner; Base Mounted; 3.11" Overall Length; 2.28" Overall Width; 5.67" Overall Height; Adjustable; Galvanized Powder Metal
Overall Height
5.67 Inch | 144.018 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Overall Length
3.11 Inch | 78.994 Millimeter
Overall Width
2.28 Inch | 57.912 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

