https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTB-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5NnxpbWFnZS9qcGVnfGFEWTVMMmd3WXk4eE1ESTBORGsyTnpVMk16STVOQzlKVGtSTUxVcFVUbE5TV0ZoZlNVUk1VbDlTVkVKZlFreExYek13TUhnek1EQXVhbkJufGFjOTkzZTY3YjVhNGI3MTI0YTRlYTBkNTNlOTIxNGUzNGFlYjgyZDU5YjJmMmVmNWQzNGZmOGQxMDkyMDYxYmE
https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTB-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5NnxpbWFnZS9qcGVnfGFEWTVMMmd3WXk4eE1ESTBORGsyTnpVMk16STVOQzlKVGtSTUxVcFVUbE5TV0ZoZlNVUk1VbDlTVkVKZlFreExYek13TUhnek1EQXVhbkJufGFjOTkzZTY3YjVhNGI3MTI0YTRlYTBkNTNlOTIxNGUzNGFlYjgyZDU5YjJmMmVmNWQzNGZmOGQxMDkyMDYxYmE
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT B27 TENSIONER
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT B27 TENSIONER
Idler Tensioner; Base Mounted; 108MM Overall Length; 78MM Overall Width; 194MM Overall Height; Adjustable; Powder Metal
Part #
RT-B-27-TENSNR MM
BDI #
23186664
Details
324.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT-B27-TENSIONER/p/23186664
Your Price
$ 324.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.75
EAN
0685144637307
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M12
Thread Size
M12.5
Adjustable/Non-Adjustable
Adjustable
Material
Powder Metal
Inch - Metric
Metric
Other Features
Double Arm | Rubber Insert | Cast Iron Arm and Inner Square | Black Finish
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Long Description
Idler Tensioner; Base Mounted; 108MM Overall Length; 78MM Overall Width; 194MM Overall Height; Adjustable; Powder Metal
Overall Length
4.252 Inch | 108 Millimeter
Overall Width
3.071 Inch | 78 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Overall Height
7.638 Inch | 194 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


