https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTF-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTh8aW1hZ2UvanBlZ3xhREEzTDJnMU15OHhNREkwTkRrMk9ESTFNVFF5TWk5SlRrUk1MVXBVVGxOU1dGaGZTVVJNVWw5U1ZFWmZRa3hWUlY4ek1EQjRNekF3TG1wd1p3fDhmZjMxMzZhMTdmM2FjOTkyODMwYjRmZTllN2Y3Y2MwZjkzM2U5MjU4YjkxMDBmYzMyZGEwNDM5NjkzMWNiOWY
https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTF-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTh8aW1hZ2UvanBlZ3xhREEzTDJnMU15OHhNREkwTkRrMk9ESTFNVFF5TWk5SlRrUk1MVXBVVGxOU1dGaGZTVVJNVWw5U1ZFWmZRa3hWUlY4ek1EQjRNekF3TG1wd1p3fDhmZjMxMzZhMTdmM2FjOTkyODMwYjRmZTllN2Y3Y2MwZjkzM2U5MjU4YjkxMDBmYzMyZGEwNDM5NjkzMWNiOWY
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT F18 TENSIONER MM BLUE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT F18 TENSIONER MM BLUE
Idler Tensioner; Base Mounted; 79MM Overall Length; 58MM Overall Width; 144MM Overall Height; Adjustable; Powder Metal
Part #
RT-F-18-TENSNR MM
BDI #
23186988
Details
146.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT-F18-TENSIONER-MM-BLUE/p/23186988
Your Price
$ 146.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.544
EAN
0685144850270
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M8
Thread Size
M10.5
Adjustable/Non-Adjustable
Adjustable
Material
Powder Metal
Inch - Metric
Metric
Other Features
Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish | Front Mount
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Long Description
Idler Tensioner; Base Mounted; 79MM Overall Length; 58MM Overall Width; 144MM Overall Height; Adjustable; Powder Metal
Overall Length
3.11 Inch | 79 Millimeter
Overall Height
5.669 Inch | 144 Millimeter
Overall Width
2.283 Inch | 58 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

