https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTF-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTh8aW1hZ2UvanBlZ3xhREEzTDJnMU15OHhNREkwTkRrMk9ESTFNVFF5TWk5SlRrUk1MVXBVVGxOU1dGaGZTVVJNVWw5U1ZFWmZRa3hWUlY4ek1EQjRNekF3TG1wd1p3fDhmZjMxMzZhMTdmM2FjOTkyODMwYjRmZTllN2Y3Y2MwZjkzM2U5MjU4YjkxMDBmYzMyZGEwNDM5NjkzMWNiOWY
https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTF-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTh8aW1hZ2UvanBlZ3xhREEzTDJnMU15OHhNREkwTkRrMk9ESTFNVFF5TWk5SlRrUk1MVXBVVGxOU1dGaGZTVVJNVWw5U1ZFWmZRa3hWUlY4ek1EQjRNekF3TG1wd1p3fDhmZjMxMzZhMTdmM2FjOTkyODMwYjRmZTllN2Y3Y2MwZjkzM2U5MjU4YjkxMDBmYzMyZGEwNDM5NjkzMWNiOWY
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT F27 TENSIONER MM BLUE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT F27 TENSIONER MM BLUE
Idler Tensioner; Base Mounted; 108MM Overall Length; 78MM Overall Width; 194MM Overall Height; Adjustable; Powder Metal
Part #
RT-F-27-TENSNR MM
BDI #
23186990
Details
193.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT-F27-TENSIONER-MM-BLUE/p/23186990
Your Price
$ 193.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.91
EAN
0685144850287
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M10
Thread Size
M12.5
Adjustable/Non-Adjustable
Adjustable
Material
Powder Metal
Inch - Metric
Metric
Other Features
Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish | Front Mount
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Long Description
Idler Tensioner; Base Mounted; 108MM Overall Length; 78MM Overall Width; 194MM Overall Height; Adjustable; Powder Metal
Overall Height
7.638 Inch | 194 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Overall Width
3.071 Inch | 78 Millimeter
Overall Length
4.252 Inch | 108 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

