https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTF-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTh8aW1hZ2UvanBlZ3xhREEzTDJnMU15OHhNREkwTkRrMk9ESTFNVFF5TWk5SlRrUk1MVXBVVGxOU1dGaGZTVVJNVWw5U1ZFWmZRa3hWUlY4ek1EQjRNekF3TG1wd1p3fDhmZjMxMzZhMTdmM2FjOTkyODMwYjRmZTllN2Y3Y2MwZjkzM2U5MjU4YjkxMDBmYzMyZGEwNDM5NjkzMWNiOWY
https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTF-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTh8aW1hZ2UvanBlZ3xhREEzTDJnMU15OHhNREkwTkRrMk9ESTFNVFF5TWk5SlRrUk1MVXBVVGxOU1dGaGZTVVJNVWw5U1ZFWmZRa3hWUlY4ek1EQjRNekF3TG1wd1p3fDhmZjMxMzZhMTdmM2FjOTkyODMwYjRmZTllN2Y3Y2MwZjkzM2U5MjU4YjkxMDBmYzMyZGEwNDM5NjkzMWNiOWY
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT F45 TENSIONER MM BLUE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT F45 TENSIONER MM BLUE
Idler Tensioner; Base Mounted; 200MM Overall Length; 115MM Overall Width; 317.5MM Overall Height; Adjustable; Cast Iron
Part #
RT-F-45-TENSNR MM
BDI #
23186994
Details
907.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT-F45-TENSIONER-MM-BLUE/p/23186994
Your Price
$ 907.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
3.95
EAN
0685144850300
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M16
Thread Size
M20.5
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Metric
Other Features
Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish | Front Mount
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Long Description
Idler Tensioner; Base Mounted; 200MM Overall Length; 115MM Overall Width; 317.5MM Overall Height; Adjustable; Cast Iron
Overall Height
12.5 Inch | 317.5 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Overall Length
7.874 Inch | 200 Millimeter
Overall Width
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

