https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTH-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNjJ8aW1hZ2UvanBlZ3xhR05rTDJoaU5TOHhNREkwTkRrMk9UQXpOemcxTkM5SlRrUk1MVXBVVGxOU1dGaGZTVVJNVWw5U1ZFaGZRa3hWUlY4ek1EQjRNekF3TG1wd1p3fDhkOWNmNmQ5MTlmYzNjYzJmYmY5YWQwNTk5YjIzODk2ZGQzMWVhM2QyYzU3MmExMTJhMWY0NzZkODg2Mjc5ZTU
https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTH-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNjJ8aW1hZ2UvanBlZ3xhR05rTDJoaU5TOHhNREkwTkRrMk9UQXpOemcxTkM5SlRrUk1MVXBVVGxOU1dGaGZTVVJNVWw5U1ZFaGZRa3hWUlY4ek1EQjRNekF3TG1wd1p3fDhkOWNmNmQ5MTlmYzNjYzJmYmY5YWQwNTk5YjIzODk2ZGQzMWVhM2QyYzU3MmExMTJhMWY0NzZkODg2Mjc5ZTU
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT H27 TENSIONER INCH BLUE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT H27 TENSIONER INCH BLUE
Idler Tensioner; Base Mounted; 4-1/4" Overall Length; 3.07" Overall Width; 7.635" Overall Height; Adjustable; Powder Metal
Part #
RT-H-27-TENSNR IN
BDI #
23186368
Details
204.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT-H27-TENSIONER-INCH-BLUE/p/23186368
Your Price
$ 204.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.815
EAN
0685144532879
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M12X40
Thread Size
1/2-13
Adjustable/Non-Adjustable
Adjustable
Material
Powder Metal
Inch - Metric
Inch
Other Features
Heat Ressitant | Rubber Insert | Marked With Red Dot | Cast Iron Arm and Inner Square | Blue Finish
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Long Description
Idler Tensioner; Base Mounted; 4-1/4" Overall Length; 3.07" Overall Width; 7.635" Overall Height; Adjustable; Powder Metal
Overall Height
7.635 Inch | 193.929 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Overall Length
4.25 Inch | 107.95 Millimeter
Overall Width
3.07 Inch | 77.978 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

