https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTN-GALV-ZN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1NXxpbWFnZS9qcGVnfGFHTTFMMmhqTXk4eE1ESTBORGsyT1RRMk16Z3pPQzlKVGtSTUxVcFVUbE5TV0ZoZlNVUk1VbDlTVkU1ZlIwRk1WbDlhVGw4ek1EQjRNekF3TG1wd1p3fDFmNjhlZWEyNmVlYjdlMDVkMmIwNzIwYTMzODcyNGI0NjdkY2NhNjkwZGU0NjhjNDRlYmY3Zjc3YjZkMTdlMGI
https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTN-GALV-ZN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1NXxpbWFnZS9qcGVnfGFHTTFMMmhqTXk4eE1ESTBORGsyT1RRMk16Z3pPQzlKVGtSTUxVcFVUbE5TV0ZoZlNVUk1VbDlTVkU1ZlIwRk1WbDlhVGw4ek1EQjRNekF3TG1wd1p3fDFmNjhlZWEyNmVlYjdlMDVkMmIwNzIwYTMzODcyNGI0NjdkY2NhNjkwZGU0NjhjNDRlYmY3Zjc3YjZkMTdlMGI
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT N11 TENSIONER MM GALV
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT N11 TENSIONER MM GALV
Idler Tensioner; Base Mounted; 51MM Overall Length; 35MM Overall Width; 107.5MM Overall Height; Adjustable; Powder Metal
Part #
RT-N-11-TENSNR MM GALV
BDI #
23187014
Details
138.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT-N11-TENSIONER-MM-GALV/p/23187014
Your Price
$ 138.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.023
EAN
0685144852571
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M6X20
Thread Size
M8.5
Adjustable/Non-Adjustable
Adjustable
Material
Powder Metal
Inch - Metric
Metric
Other Features
Oil Ressitant | Rubber Insert | Marked With Yellow Dot | Cast Iron Arm and Inner Square | Galvanized Finish
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Long Description
Idler Tensioner; Base Mounted; 51MM Overall Length; 35MM Overall Width; 107.5MM Overall Height; Adjustable; Powder Metal
Overall Length
2.008 Inch | 51 Millimeter
Overall Width
1.378 Inch | 35 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Overall Height
4.232 Inch | 107.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

