https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTSS-NAT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg5M3xpbWFnZS9qcGVnfGFEQm1MMmd4WWk4eE1ESTBORGszTURjd09UQXlNaTlKVGtSTUxVcFVUbE5TV0ZoZlNVUk1VbDlTVkZOVFgwNUJWRjh6TURCNE16QXdMbXB3Wnd8MDk2OGRmOWNjYTczN2I0OTIzMmE4MzM0OGY2NDIwZjgyMDdhNGQwYzY0ZjljMjRjOTc3NTU5ODVjMzUxYzA0Ng
https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTSS-NAT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg5M3xpbWFnZS9qcGVnfGFEQm1MMmd4WWk4eE1ESTBORGszTURjd09UQXlNaTlKVGtSTUxVcFVUbE5TV0ZoZlNVUk1VbDlTVkZOVFgwNUJWRjh6TURCNE16QXdMbXB3Wnd8MDk2OGRmOWNjYTczN2I0OTIzMmE4MzM0OGY2NDIwZjgyMDdhNGQwYzY0ZjljMjRjOTc3NTU5ODVjMzUxYzA0Ng
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT SS40 TENSIONER MM STAINLESS
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT SS40 TENSIONER MM STAINLESS
Idler Tensioner; Base Mounted; 140MM Overall Length; 95MM Overall Width; 252.5MM Overall Height; Adjustable; Stainless Steel
Part #
RT-SS-40-TENSNR MM
BDI #
23186588
Details
916.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT-SS40-TENSIONER-MM-STAINLESS/p/23186588
Your Price
$ 916.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.92
EAN
0685144630179
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M16X40
Thread Size
M20.5
Adjustable/Non-Adjustable
Adjustable
Material
Stainless Steel
Inch - Metric
Metric
Other Features
Rubber Insert | Cast Stainless Steel Arm | Uncoated Natural Finish
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Long Description
Idler Tensioner; Base Mounted; 140MM Overall Length; 95MM Overall Width; 252.5MM Overall Height; Adjustable; Stainless Steel
Overall Height
9.941 Inch | 252.5 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Overall Width
3.74 Inch | 95 Millimeter
Overall Length
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

