https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4M3xpbWFnZS9qcGVnfGFHUTBMMmd6Tmk4eE1ESTBORGszTVRBd016a3pOQzlKVGtSTUxVcFVUbE5TV0ZoZlNVUk1VbDlTVkZSZlFreExYek13TUhnek1EQXVhbkJufDkxMWYxZTgyN2ZjNGJmZjdkMGY2ZDJlZGZkMTk5NDM3OWUxMGZkMmNkMTdkOGFmOTlhZjViNmYwZGYwNzg2ZDU
https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4M3xpbWFnZS9qcGVnfGFHUTBMMmd6Tmk4eE1ESTBORGszTVRBd016a3pOQzlKVGtSTUxVcFVUbE5TV0ZoZlNVUk1VbDlTVkZSZlFreExYek13TUhnek1EQXVhbkJufDkxMWYxZTgyN2ZjNGJmZjdkMGY2ZDJlZGZkMTk5NDM3OWUxMGZkMmNkMTdkOGFmOTlhZjViNmYwZGYwNzg2ZDU
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT T45 W/4IN WIDE FLAT IDLER
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT T45 W/4IN WIDE FLAT IDLER TENSIONER
Idler Tensioner; Base Mounted; 223MM Overall Length; 115MM Overall Width; 317.5MM Overall Height; Adjustable; Cast Iron
Part #
RT T45 W/4IN WIDE FLAT IDLER
BDI #
23186838
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT-T45-W-4IN-WIDE-FLAT-IDLER/p/23186838
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
12.6
EAN
0685144824561
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M20
Thread Size
1/4-20
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Metric
Other Features
Dual Arm | Rubber Insert | Welded Steel Arm and Inner Square | Black Finish
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Long Description
Idler Tensioner; Base Mounted; 223MM Overall Length; 115MM Overall Width; 317.5MM Overall Height; Adjustable; Cast Iron
Overall Length
8.78 Inch | 223 Millimeter
Overall Height
12.5 Inch | 317.5 Millimeter
Overall Width
4.528 Inch | 115 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

