FENNER DRIVES
FENNER DRIVES
RT1003
FENNER DRIVES FENNER DRIVES
Description
RT1003 IDLER TENSIONER ; SHAFT MOUNTED 3/8" SHAFT 5.37" OAL
Shaft Mounted; 3/8" Shaft Diameter; 5.37" Overall Length; 2.76" Overall Width; 1.45" Overall Height; Adjustable; Aluminum
Part #
RT1003
BDI #
17283389
Details
116.05
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT1003/p/17283389
Your Price
$ 116.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.396
EAN
0662345005814
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Shaft Mounted
Mounting Bolts
0.4
Thread Size
3/8-16
Adjustable/Non-Adjustable
Adjustable
Material
Aluminum
Inch - Metric
Inch
Other Features
Rugged | Used for Idler Sprocket and Idler Pulley
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Manufacturer Item Number
Tensioner Lt Duty thru hole
Manufacturer Internal Number
RT1003
Weight / LBS
0.873
Long Description
Shaft Mounted; 3/8" Shaft Diameter; 5.37" Overall Length; 2.76" Overall Width; 1.45" Overall Height; Adjustable; Aluminum
Overall Length
5.37 Inch | 136.398 Millimeter
Overall Height
1.45 Inch | 36.83 Millimeter
Overall Width
2.76 Inch | 70.104 Millimeter
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


