https://www.bdiexpress.com/medias/INDEFSTNSRXX-IDLR-RT4000-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkxMnxpbWFnZS9qcGVnfGFHTm1MMmhpWkM4eE1EYzJOamN3TVRZeU5UTTNOQzlKVGtSRlJsTlVUbE5TV0ZoZlNVUk1VbDlTVkRRd01EQmZNekF3ZURNd01DNXFjR2N8MzNlZjNjODI5MzhiODAzZWJmYzk3ZWYzN2E5Yzc4YjczZDgwMzM2ODU0MjE2NGU5MjdlYTMzNGI4NTg0ZGU1MA
https://www.bdiexpress.com/medias/INDEFSTNSRXX-IDLR-RT4000-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkxMnxpbWFnZS9qcGVnfGFHTm1MMmhpWkM4eE1EYzJOamN3TVRZeU5UTTNOQzlKVGtSRlJsTlVUbE5TV0ZoZlNVUk1VbDlTVkRRd01EQmZNekF3ZURNd01DNXFjR2N8MzNlZjNjODI5MzhiODAzZWJmYzk3ZWYzN2E5Yzc4YjczZDgwMzM2ODU0MjE2NGU5MjdlYTMzNGI4NTg0ZGU1MA
FENNER DRIVES
FENNER DRIVES
RT4100
FENNER DRIVES FENNER DRIVES
Description
RT4100 IDLER TENSIONER ; 1/2" SHAFT DIA 8.58" LG 4" WD
Shaft Mounted; 1/2" Shaft Diameter; 8.58" Overall Length; 4" Overall Width; 3.07" Overall Height; Adjustable; Aluminum
Part #
RT4100
BDI #
17283398
Details
300.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT4100/p/17283398
Your Price
$ 300.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.8
EAN
0662345064958
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Shaft Mounted
Mounting Bolts
1/2-13
Thread Size
Not Applicable
Adjustable/Non-Adjustable
Adjustable
Material
Aluminum
Inch - Metric
Inch
Other Features
Stamped Steel Arm | Used for Idler Pulley
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Manufacturer Item Number
Tensioner Hvy Duty bent arm
Manufacturer Internal Number
RT4100
Weight / LBS
3.968
Long Description
Shaft Mounted; 1/2" Shaft Diameter; 8.58" Overall Length; 4" Overall Width; 3.07" Overall Height; Adjustable; Aluminum
Overall Length
8.58 Inch | 217.932 Millimeter
Overall Width
4 Inch | 101.6 Millimeter
Overall Height
3.07 Inch | 77.978 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

