Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RT4902 https://www.bdiexpress.com/medias/INDEFSTNSRXX-IDLR-RT4900-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwM3xpbWFnZS9qcGVnfGFHTTBMMmcxWkM4eE1EYzJPRFUyTnprNU1qTTFNQzlKVGtSRlJsTlVUbE5TV0ZoZlNVUk1VbDlTVkRRNU1EQmZNekF3ZURNd01DNXFjR2N8ZjIzNDNmZTJlNjE4YzIyMmNlNzMwOTJjZDYxMGE0ZTNjMjhhZTkwOGM1NDZkNDU0MDYwOTU0YWY2YzM1NWQxNg
17283402 Idler Tensioners 

FENNER DRIVES FENNER DRIVES

RT4902

Description

RT4902 IDLER TENSIONER

Shaft Mounted; 1/2" Shaft Diameter; 8.58" Overall Length; 4" Overall Width; 3.07" Overall Height; Adjustable; Aluminum

Part #

RT4902

BDI #
17283402

Details

375.77 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 375.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.68
EAN
0662345064989
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Shaft Mounted
Mounting Bolts
1/2-13
Thread Size
Not Applicable
Adjustable/Non-Adjustable
Adjustable
Material
Aluminum
Inch - Metric
Inch
Other Features
Laser-Cut Steel Arm | Used for Idler Pulley
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
Manufacturer Item Number
Tensioner HvyDuty straight arm
Manufacturer Internal Number
RT4902
Weight / LBS
3.7
Long Description
Shaft Mounted; 1/2" Shaft Diameter; 8.58" Overall Length; 4" Overall Width; 3.07" Overall Height; Adjustable; Aluminum
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
8.58 Inch | 217.932 Millimeter
Overall Width
4 Inch | 101.6 Millimeter
Overall Height
3.07 Inch | 77.978 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh