BROWNING
BROWNING
SATH
BROWNING BROWNING
Description
SATH IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER
Shaft Mounted; 1/2" Shaft Diameter; 6-1/4" Overall Length; 2" Overall Width; 1-5/8" Overall Height; Adjustable; Cast Iron
Part #
1296789
BDI #
327220
Details
424.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/SATH/p/327220
Your Price
$ 424.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.055
EAN
0662289294046
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Shaft Mounted
Used With
IDH1-1/2 Idler Bushing
Thread Size
1/2-13
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SATH
Manufacturer Internal Number
1296789
Weight / LBS
2.4
Long Description
Shaft Mounted; 1/2" Shaft Diameter; 6-1/4" Overall Length; 2" Overall Width; 1-5/8" Overall Height; Adjustable; Cast Iron
Overall Width
2 Inch | 50.8 Millimeter
Overall Height
1.625 Inch | 41.275 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



