Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SE 15 https://www.bdiexpress.com/medias/INDRSTTNSRXX-IDLR-SE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNTF8aW1hZ2UvanBlZ3xhREpoTDJoaU9TODVPRE0wTlRJMU16a3lPVEkyTDBsT1JGSlRWRlJPVTFKWVdGOUpSRXhTWDFORlh6TXdNSGd6TURBdWFuQm58NWQyMGVmN2YyNzQ5N2E5M2Q1ODYyNzE4NDU4MDE4NmJiZmNmOTk1YjQ4OGQxZDVhZGM5ODY4NzExNDg1YmRkMg
593029 Idler Tensioners 

ROSTA ROSTA

SE 15

Description

SE15 TENSIONER ELEMENT ; TYPE SE

Tensioner Idler; Base Mounted; 64MM Overall Length; 45MM Overall Width; 135MM Overall Height; Adjustable; Steel

Part #

06 011 002

BDI #
593029

Details

75.08 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 75.08 / each BDIExpress
QTY

Inventory

Total: 11

Category
Brand
Manufacturer Name
ROSTA AG
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.522
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M8
Adjustable/Non-Adjustable
Adjustable
Material
Steel
Inch - Metric
Metric
Other Features
Blue
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.rosta.us
Weight / LBS
0.88185
Long Description
Tensioner Idler; Base Mounted; 64MM Overall Length; 45MM Overall Width; 135MM Overall Height; Adjustable; Steel
Shaft Diameter
0 Inch | 0 Millimeter
Overall Length
2.52 Inch | 64 Millimeter
Overall Width
1.772 Inch | 45 Millimeter
Overall Height
5.315 Inch | 135 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh