Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SE 27 https://www.bdiexpress.com/medias/INDRSTTNSRXX-IDLR-SE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNTF8aW1hZ2UvanBlZ3xhREpoTDJoaU9TODVPRE0wTlRJMU16a3lPVEkyTDBsT1JGSlRWRlJPVTFKWVdGOUpSRXhTWDFORlh6TXdNSGd6TURBdWFuQm58NWQyMGVmN2YyNzQ5N2E5M2Q1ODYyNzE4NDU4MDE4NmJiZmNmOTk1YjQ4OGQxZDVhZGM5ODY4NzExNDg1YmRkMg
593031 Idler Tensioners 

ROSTA ROSTA

SE 27

Description

SE27 TENSIONER ELEMENT ; TYPE SE

Tensioner, Idler; Base Mounted; 108MM Overall Length; 78MM Overall Width; 194MM Overall Height; Adjustable; Steel

Part #

06 011 004

BDI #
593031

Details

182.02 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 182.02 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
ROSTA AG
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.957
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M12
Adjustable/Non-Adjustable
Adjustable
Material
Steel
Inch - Metric
Metric
Other Features
Blue
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.rosta.us
Weight / LBS
3.96832
Long Description
Tensioner, Idler; Base Mounted; 108MM Overall Length; 78MM Overall Width; 194MM Overall Height; Adjustable; Steel
Overall Height
7.638 Inch | 194 Millimeter
Overall Width
3.071 Inch | 78 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Overall Length
4.252 Inch | 108 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh