https://www.bdiexpress.com/medias/INDTIMPLYXXX-IDLR-VB-BB-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1OTF8aW1hZ2UvanBlZ3xhRE5qTDJnME5TODVPRE0wTmpBd09UVTFPVE0wTDBsT1JGUkpUVkJNV1ZoWVdGOUpSRXhTWDFaQ1gwSkNYMU5NWHpNd01IZ3pNREF1YW5Cbnw1OGFkMTkwOTgzZmFhZGE1ZTM0ZGExYjYxNmVkM2IyZjFjZGI4YjgzMTlkNDk1NDlhZGJmMGI1ZGNlNTE4YzE1
https://www.bdiexpress.com/medias/INDTIMPLYXXX-IDLR-VB-BB-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1OTF8aW1hZ2UvanBlZ3xhRE5qTDJnME5TODVPRE0wTmpBd09UVTFPVE0wTDBsT1JGUkpUVkJNV1ZoWVdGOUpSRXhTWDFaQ1gwSkNYMU5NWHpNd01IZ3pNREF1YW5Cbnw1OGFkMTkwOTgzZmFhZGE1ZTM0ZGExYjYxNmVkM2IyZjFjZGI4YjgzMTlkNDk1NDlhZGJmMGI1ZGNlNTE4YzE1
TIMKEN
TIMKEN
006-11520A
TIMKEN TIMKEN
Description
006-11520A IDLER PULLEY ; 76.2MM OD BALL BEARING
Pulley, Idler; V-Belt; 0.394" Bore; 1-1/4" Belt Width; 1G; BB; 3" Outside Diameter; A | B | C | D Belt Series; Steel
Part #
006-11520A PULLEY
BDI #
1309370
Details
249.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/006-11520A/p/1309370
Your Price
$ 249.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.19
EAN
0087796062191
Product Group - BDI
M02342
Product Name
V-Belt Idler Pulley
Belt Series
A | B | C | D
Number of Grooves
1
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Metric
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.timken.com
Weight / LBS
0.32
Long Description
Pulley, Idler; V-Belt; 0.394" Bore; 1-1/4" Belt Width; 1G; BB; 3" Outside Diameter; A | B | C | D Belt Series; Steel
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter
Bore
0.394 Inch | 10.008 Millimeter
Face Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

