https://www.bdiexpress.com/medias/INDTIMPLYXXX-IDLR-VB-BB-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1OTF8aW1hZ2UvanBlZ3xhRE5qTDJnME5TODVPRE0wTmpBd09UVTFPVE0wTDBsT1JGUkpUVkJNV1ZoWVdGOUpSRXhTWDFaQ1gwSkNYMU5NWHpNd01IZ3pNREF1YW5Cbnw1OGFkMTkwOTgzZmFhZGE1ZTM0ZGExYjYxNmVkM2IyZjFjZGI4YjgzMTlkNDk1NDlhZGJmMGI1ZGNlNTE4YzE1
https://www.bdiexpress.com/medias/INDTIMPLYXXX-IDLR-VB-BB-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1OTF8aW1hZ2UvanBlZ3xhRE5qTDJnME5TODVPRE0wTmpBd09UVTFPVE0wTDBsT1JGUkpUVkJNV1ZoWVdGOUpSRXhTWDFaQ1gwSkNYMU5NWHpNd01IZ3pNREF1YW5Cbnw1OGFkMTkwOTgzZmFhZGE1ZTM0ZGExYjYxNmVkM2IyZjFjZGI4YjgzMTlkNDk1NDlhZGJmMGI1ZGNlNTE4YzE1
TIMKEN
TIMKEN
010-10853
TIMKEN TIMKEN
Description
010-10853 IDLER PULLEY ; 0.51"/0.515" ID 7-5/16" OD
Pulley, Idler; V-Belt; 0.638" Bore; 1G; BB; 7-5/16" Outside Diameter; A | B | C | D Belt Series; Steel
Part #
010 10853 PULLEY
BDI #
1309395
Details
162.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/010-10853/p/1309395
Your Price
$ 162.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
3.497
EAN
0087796062276
Product Group - BDI
M02342
Product Name
V-Belt Idler Pulley
Belt Series
A | B | C | D
Number of Grooves
1
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Metric
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.timken.com
Weight / LBS
2.47
Long Description
Pulley, Idler; V-Belt; 0.638" Bore; 1G; BB; 7-5/16" Outside Diameter; A | B | C | D Belt Series; Steel
Bore
0.638 Inch | 16.195 Millimeter
Outside Diameter
7.313 Inch | 185.75 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


