https://www.bdiexpress.com/medias/INDTIMPLYXXX-IDLR-VB-BB-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1OTF8aW1hZ2UvanBlZ3xhRE5qTDJnME5TODVPRE0wTmpBd09UVTFPVE0wTDBsT1JGUkpUVkJNV1ZoWVdGOUpSRXhTWDFaQ1gwSkNYMU5NWHpNd01IZ3pNREF1YW5Cbnw1OGFkMTkwOTgzZmFhZGE1ZTM0ZGExYjYxNmVkM2IyZjFjZGI4YjgzMTlkNDk1NDlhZGJmMGI1ZGNlNTE4YzE1
https://www.bdiexpress.com/medias/INDTIMPLYXXX-IDLR-VB-BB-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1OTF8aW1hZ2UvanBlZ3xhRE5qTDJnME5TODVPRE0wTmpBd09UVTFPVE0wTDBsT1JGUkpUVkJNV1ZoWVdGOUpSRXhTWDFaQ1gwSkNYMU5NWHpNd01IZ3pNREF1YW5Cbnw1OGFkMTkwOTgzZmFhZGE1ZTM0ZGExYjYxNmVkM2IyZjFjZGI4YjgzMTlkNDk1NDlhZGJmMGI1ZGNlNTE4YzE1
TIMKEN
TIMKEN
010-10874
TIMKEN TIMKEN
Description
010-10874 IDLER PULLEY ; 0.635"/0.64" ID 4" OD
Pulley, Idler; V-Belt; 0.638" Bore; 1-1/4" Belt Width; 1G; BB; 4" Outside Diameter; A | B | C | D Belt Series; Steel
Part #
010 10874 PULLEY
BDI #
1309396
Details
128.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/010-10874/p/1309396
Your Price
$ 128.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.358
EAN
0087796062283
Product Group - BDI
M02342
Product Name
V-Belt Idler Pulley
Belt Series
A | B | C | D
Number of Grooves
1
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Metric
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.timken.com
Weight / LBS
0.96
Long Description
Pulley, Idler; V-Belt; 0.638" Bore; 1-1/4" Belt Width; 1G; BB; 4" Outside Diameter; A | B | C | D Belt Series; Steel
Bore
0.638 Inch | 16.195 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

