Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A3 https://www.bdiexpress.com/medias/INDLOVPLYXXX-IDLR-VB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMjh8aW1hZ2UvanBlZ3xhREk0TDJoa015ODVNamMyTXpJeU9EUXdOakEyTG1wd1p3fGY3Njc3ZWI3YzMyM2MwNTFhNmU4MzQ4MWY1NWJmODg0NzEzYjczZTRkMWRmZTgzNTUwYTFjZmU0MGViZTIwOWE
21444509 Idler V-Belt Pulleys 

TIMKEN LOVEJOY TIMKEN LOVEJOY

A3

Description

A3-V-BELT IDLER

V-Belt; 3/8" Bore; 1/2" Belt Width; 1 Groove; Ball Bearing; 3" Outside Diameter; A Belt Series; Steel

Part #

A3-V BELT IDLER

BDI #
21444509

Details

42.29 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 42.29 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.74
EAN
0685144174734
Product Group - BDI
M00134
Product Name
V-Belt Idler Pulley
Belt Series
A
Number of Grooves
1
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Pre Lubricated
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
Manufacturer Item Number
A3 V BELT IDLER +
Manufacturer Internal Number
17473
Weight / LBS
0.39
Long Description
V-Belt; 3/8" Bore; 1/2" Belt Width; 1 Groove; Ball Bearing; 3" Outside Diameter; A Belt Series; Steel
Belt Width
0.5 Inch | 12.7 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Length Thru Bore
0.844 Inch | 21.438 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Face Width
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh