Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AG2321 https://www.bdiexpress.com/medias/INDAETIDLRBX-17151663-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyOXxpbWFnZS9qcGVnfGFEVmxMMmczWmk4eE1EYzNNREU0TURBeE5ERXhNQzlKVGtSQlJWUkpSRXhTUWxoZk1UY3hOVEUyTmpOZk16QXdlRE13TUM1cWNHY3w3ZGI1N2E1NTMxMTVhZTdmMTk3MDc2MmE2N2M5OWQ1NmJiOGU5NmYwMjY4MGQ1NzdmOGMyMzBlMzBiMjA0MmVj
17151663 Idler V-Belt Pulleys 

AETNA BEARING AETNA BEARING

AG2321

Description

AG2321 ; UNGROUND IDLER BEARING

Pulley, Idler; V-Belt; 0.646" Bore; 1/2" Belt Width; 1G; BB; 3-1/4" Outside Diameter; A Belt Series; Steel

Part #

AG2321

BDI #
17151663

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
AETNA BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.34
Product Group - BDI
M02342
Product Name
V-Belt Idler Pulley
Belt Series
A
Number of Grooves
1
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
4 Point Heavy Duty
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.aetnabearing.com
Weight / LBS
0.75
Long Description
Pulley, Idler; V-Belt; 0.646" Bore; 1/2" Belt Width; 1G; BB; 3-1/4" Outside Diameter; A Belt Series; Steel
Face Width
0.875 Inch | 22.225 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Bore
0.646 Inch | 16.408 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh