https://www.bdiexpress.com/medias/INDAETPLYXXX-IDLR-VB-BB-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU3NnxpbWFnZS9qcGVnfGFEZzNMMmcwT1M4eE1EYzJPRGc1TkRneU1ETTRNaTlKVGtSQlJWUlFURmxZV0ZoZlNVUk1VbDlXUWw5Q1FsOVRURjh6TURCNE16QXdMbXB3Wnd8MmMzNmE0YzM5YTkxODNiMjllMTlhZjRhZDhlMzc3ZjEyYTQyMTFhODk5ZWYwODk5M2E1YTQxOWUzNTBkMzdkYg
https://www.bdiexpress.com/medias/INDAETPLYXXX-IDLR-VB-BB-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU3NnxpbWFnZS9qcGVnfGFEZzNMMmcwT1M4eE1EYzJPRGc1TkRneU1ETTRNaTlKVGtSQlJWUlFURmxZV0ZoZlNVUk1VbDlXUWw5Q1FsOVRURjh6TURCNE16QXdMbXB3Wnd8MmMzNmE0YzM5YTkxODNiMjllMTlhZjRhZDhlMzc3ZjEyYTQyMTFhODk5ZWYwODk5M2E1YTQxOWUzNTBkMzdkYg
AETNA BEARING
AETNA BEARING
AG2621
AETNA BEARING AETNA BEARING
Description
AG2621 ; UNGROUND IDLER BEARING
Pulley, Idler; V-Belt; 0.646" Bore; 7/8" Belt Width; 1G; BB; 5-3/4" Outside Diameter; A | B | C Belt Series; Steel
Part #
AG2621
BDI #
17151655
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/AG2621/p/17151655
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.69
Product Group - BDI
M02342
Product Name
V-Belt Idler Pulley
Belt Series
A | B | C
Number of Grooves
1
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
4 Point Heavy Duty
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.aetnabearing.com
Weight / LBS
1.52
Long Description
Pulley, Idler; V-Belt; 0.646" Bore; 7/8" Belt Width; 1G; BB; 5-3/4" Outside Diameter; A | B | C Belt Series; Steel
Bore
0.646 Inch | 16.408 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter
Length Thru Bore
0.927 Inch | 23.545 Millimeter
Face Width
1.156 Inch | 29.368 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

