TIMKEN LOVEJOY
TIMKEN LOVEJOY
B5
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
B5-V-BELT IDLER
V-Belt; 1/2" Bore; 7/8" Belt Width; 1 Groove; Ball Bearing; 5.06" Outside Diameter; B - C Belt Series; Steel
Part #
B5-V BELT IDLER
BDI #
21444519
Details
47.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/B5/p/21444519
Your Price
$ 47.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.177
EAN
0685144174741
Product Group - BDI
M00134
Product Name
V-Belt Idler Pulley
Belt Series
B | C
Number of Grooves
1
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Pre Lubricated
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Manufacturer Item Number
B5 V BELT IDLER +
Manufacturer Internal Number
17474
Weight / LBS
1.46
Long Description
V-Belt; 1/2" Bore; 7/8" Belt Width; 1 Groove; Ball Bearing; 5.06" Outside Diameter; B - C Belt Series; Steel
Belt Width
0.875 Inch | 22.225 Millimeter
Face Width
0 Inch | 0 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
5.06 Inch | 128.524 Millimeter
Length Thru Bore
0.719 Inch | 18.263 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



