https://www.bdiexpress.com/medias/INDM-GPULLEY-IDLER-1G-MPB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5NDN8aW1hZ2UvanBlZ3xhREZrTDJoak9DOHhNREV4TmpNMU9UQTVORE13TWk5SlRrUk5MVWRRVlV4TVJWbGZTVVJNUlZKZk1VZGZUVkJDWDA1TFYxOHpNREI0TXpBd0xtcHdad3xlNmU0NWZjYWEwZTU4NmVhMzdmYmRiNjM3YzQzZDUzZGNlNDc0NGFhZGNkN2U5OTE0ZGE3MDJhZjNjMmRmOGQz
https://www.bdiexpress.com/medias/INDM-GPULLEY-IDLER-1G-MPB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5NDN8aW1hZ2UvanBlZ3xhREZrTDJoak9DOHhNREV4TmpNMU9UQTVORE13TWk5SlRrUk5MVWRRVlV4TVJWbGZTVVJNUlZKZk1VZGZUVkJDWDA1TFYxOHpNREI0TXpBd0xtcHdad3xlNmU0NWZjYWEwZTU4NmVhMzdmYmRiNjM3YzQzZDUzZGNlNDc0NGFhZGNkN2U5OTE0ZGE3MDJhZjNjMmRmOGQz
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
BK28 W 6202ZZ IDLER 2.95
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
BK28 W 6202ZZ IDLER 2.95 SHEAVE ; SINGLE GROOVE FHP SHEAVE BORED TO SIZE
Idler V-Belt Pulley; 0.591" Bore; 5/8" Belt Width; 1 Groove; Ball Bearing; 2.95" Outside Diameter; 4L - A | 5L - B Belt Series; Steel
Part #
BK28 W 6202ZZ IDLER 2.95
BDI #
21516292
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/BK28-W-6202ZZ-IDLER-2-95/p/21516292
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.41
Product Group - BDI
M02342
Product Name
V-Belt Idler Pulley
Belt Series
4L | A | 5L | B
Number of Grooves
1
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Web Style | 6202ZZ Bearing
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
Long Description
Idler V-Belt Pulley; 0.591" Bore; 5/8" Belt Width; 1 Groove; Ball Bearing; 2.95" Outside Diameter; 4L - A | 5L - B Belt Series; Steel
Outside Diameter
2.95 Inch | 74.93 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Bore
0.591 Inch | 15 Millimeter
Face Width
0.813 Inch | 20.65 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


