BROWNING
BROWNING
NBK52 IDLER
BROWNING BROWNING
Description
NBK52 IDLER ; POR 1GRV B 1" BORE 4.95" OD NEEDLE BRG
V-Belt; 1" Bore; 5/8" Belt Width; 1 Groove; Needle Bearing; 5" Outside Diameter; 5L - B Belt Series; Steel
Part #
1297043
BDI #
327199
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/NBK52-IDLER/p/327199
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.878
EAN
0662289154234
Product Group - BDI
M02342
Product Name
V-Belt Idler Pulley
Belt Series
5L | B
Number of Grooves
1
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Bearing with Retainer
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NBK52 IDLER
Manufacturer Internal Number
1297043
Weight / LBS
1.6
Long Description
V-Belt; 1" Bore; 5/8" Belt Width; 1 Groove; Needle Bearing; 5" Outside Diameter; 5L - B Belt Series; Steel
Bore
1 Inch | 25.4 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



