https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-VB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNXxpbWFnZS9qcGVnfGFEZG1MMmczTnk4eE1EYzJPREEzTWpBNE1UUXpPQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlXUWw5Q1FsOHpNREI0TXpBd0xtcHdad3w3NWY4NDEzNmRmZDg2ODI4M2ZmNGRhMzMyMjg4MDNhMjEwYjNhY2U1YmY0MDkxMWZjOTU5OTZmZDM4MTVkZjkz
https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-VB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNXxpbWFnZS9qcGVnfGFEZG1MMmczTnk4eE1EYzJPREEzTWpBNE1UUXpPQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlXUWw5Q1FsOHpNREI0TXpBd0xtcHdad3w3NWY4NDEzNmRmZDg2ODI4M2ZmNGRhMzMyMjg4MDNhMjEwYjNhY2U1YmY0MDkxMWZjOTU5OTZmZDM4MTVkZjkz
FENNER DRIVES
FENNER DRIVES
V2B6280
FENNER DRIVES FENNER DRIVES
Description
V2B6280 V-BELT IDLER ; NON-RETURNABLE
V-Belt; 0.51" Bore; 5/8" Belt Width; 2 Groove; Ball Bearing; 6.28" Outside Diameter; B - 5V Belt Series; Nylon
Part #
V2B6280
BDI #
17283615
Details
229.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/V2B6280/p/17283615
Your Price
$ 229.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
1.06
EAN
0662345012836
Product Group - BDI
M02342
Product Name
V-Belt Idler Pulley
Belt Series
B | 5V
Number of Grooves
2
Bearing Type
Ball Bearing
Material
Nylon
Inch - Metric
Inch
Other Features
6203-2RS Bearing
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Manufacturer Item Number
6.28" B V-Belt Idler
Manufacturer Internal Number
V2B6280
Weight / LBS
2.332
Long Description
V-Belt; 0.51" Bore; 5/8" Belt Width; 2 Groove; Ball Bearing; 6.28" Outside Diameter; B - 5V Belt Series; Nylon
Face Width
0.64 Inch | 16.256 Millimeter
Outside Diameter
6.28 Inch | 159.512 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Bore
0.51 Inch | 12.954 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

