https://www.bdiexpress.com/medias/INDFEEPLYXXX-IDLR-VB-BB-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1NXxpbWFnZS9qcGVnfGFHVmhMMmc1Tnk4eE1EYzJPVFUyTURVek5UQTNNQzlKVGtSR1JVVlFURmxZV0ZoZlNVUk1VbDlXUWw5Q1FsOU9URjh6TURCNE16QXdMbXB3Wnd8ZGM1NjExOTcxODk0NTRiODQxNmNiYTc5NWMyYTkzMTJhNGJjYzczMzNlZThkNzY4MGIxN2NhNDVmMjk2ZmViYg
https://www.bdiexpress.com/medias/INDFEEPLYXXX-IDLR-VB-BB-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1NXxpbWFnZS9qcGVnfGFHVmhMMmc1Tnk4eE1EYzJPVFUyTURVek5UQTNNQzlKVGtSR1JVVlFURmxZV0ZoZlNVUk1VbDlXUWw5Q1FsOU9URjh6TURCNE16QXdMbXB3Wnd8ZGM1NjExOTcxODk0NTRiODQxNmNiYTc5NWMyYTkzMTJhNGJjYzczMzNlZThkNzY4MGIxN2NhNDVmMjk2ZmViYg
FENNER DRIVES
FENNER DRIVES
VA3001/RB0001
FENNER DRIVES FENNER DRIVES
Description
VA3001/RB0001 IDLER W/ BUSHING ; 3" FOR A V-BELT
Pulley, Idler; V-Belt; 0.669" Bore; 1/2" Belt Width; 1G; BB; 3" Outside Diameter; A Belt Series; Nylon
Part #
VA3001/RB0001
BDI #
21490359
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/VA3001-RB0001/p/21490359
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
V-Belt Idler Pulley
Belt Series
A
Number of Grooves
1
Bearing Type
Ball Bearing
Material
Nylon
Inch - Metric
Inch
Other Features
6203-2RS Bearing | With Bore Reducing Adapter
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.fennerdrives.com
Long Description
Pulley, Idler; V-Belt; 0.669" Bore; 1/2" Belt Width; 1G; BB; 3" Outside Diameter; A Belt Series; Nylon
Face Width
0.7 Inch | 17.78 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
0.669 Inch | 17 Millimeter
Length Thru Bore
0.76 Inch | 19.304 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

