https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-VB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNXxpbWFnZS9qcGVnfGFEZG1MMmczTnk4eE1EYzJPREEzTWpBNE1UUXpPQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlXUWw5Q1FsOHpNREI0TXpBd0xtcHdad3w3NWY4NDEzNmRmZDg2ODI4M2ZmNGRhMzMyMjg4MDNhMjEwYjNhY2U1YmY0MDkxMWZjOTU5OTZmZDM4MTVkZjkz
                
                https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-VB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNXxpbWFnZS9qcGVnfGFEZG1MMmczTnk4eE1EYzJPREEzTWpBNE1UUXpPQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlXUWw5Q1FsOHpNREI0TXpBd0xtcHdad3w3NWY4NDEzNmRmZDg2ODI4M2ZmNGRhMzMyMjg4MDNhMjEwYjNhY2U1YmY0MDkxMWZjOTU5OTZmZDM4MTVkZjkz
                
					
						
									FENNER DRIVES
								FENNER DRIVES
							
						
					VA3002
				 
				FENNER DRIVES FENNER DRIVES
Description
						
                            
								VA3002 V-BELT IDLER ; 0.669" BORE 5/8" BW 1G BB 3.1" OD
V-Belt; 0.669" Bore; 5/8" Belt Width; 1 Groove; Ball Bearing; 3.1" Outside Diameter; B Belt Series; Nylon
                         	Part #
	                    
	                      	VA3002
							BDI #
						
	                      	17008110
							
						
Details
                    
                        30.17
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/VA3002/p/17008110
						
		
		
		
				Your Price
				
						
							$ 30.17 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171806
					Weight / Kilogram
				0.109
					EAN
				0662345004817
					Product Group - BDI
				M02194
					Product Name
				
					V-Belt Idler Pulley
			Belt Series
				
					B
			Number of Grooves
				
					1
			Bearing Type
				
					Ball Bearing
			Material
				
					Nylon
			Inch - Metric
				
					Inch
			Other Features
				
					6203-2RS Bearing
			Category - BDI
				
					Idler V-Belt Pulleys
			Harmonized Tariff Code
				
					8483.50.90.40
			Noun
				
					Pulley
			Keyword 3
				
					V
			Manufacturer Item Number
				
					3.1" B V-Belt Idler
			Manufacturer Internal Number
				
					VA3002
			Weight / LBS
				
					0.239
			Long Description
				
					V-Belt; 0.669" Bore; 5/8" Belt Width; 1 Groove; Ball Bearing; 3.1" Outside Diameter; B Belt Series; Nylon
			Face Width
				
					0.625 Inch | 15.875 Millimeter
			Length Thru Bore
				
					0.472 Inch | 12 Millimeter
			Belt Width
				
					0.625 Inch | 15.875 Millimeter
			Bore
				
					0.669 Inch | 16.993 Millimeter
			Outside Diameter
				
					3.1 Inch | 78.74 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
