Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VA5001/SB0001 https://www.bdiexpress.com/medias/INDFEEPLYXXX-IDLR-VB-BB-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1NXxpbWFnZS9qcGVnfGFHVmhMMmc1Tnk4eE1EYzJPVFUyTURVek5UQTNNQzlKVGtSR1JVVlFURmxZV0ZoZlNVUk1VbDlXUWw5Q1FsOU9URjh6TURCNE16QXdMbXB3Wnd8ZGM1NjExOTcxODk0NTRiODQxNmNiYTc5NWMyYTkzMTJhNGJjYzczMzNlZThkNzY4MGIxN2NhNDVmMjk2ZmViYg
21469333 Idler V-Belt Pulleys 

FENNER DRIVES FENNER DRIVES

VA5001/SB0001

Description

VA5001/SB0001 IDLER W/ BUSHING ; 5.04" FOR B V-BELT

Pulley, Idler; V-Belt; 0.669" Bore; 5/8" Belt Width; 1G; BB; 5.04" Outside Diameter; B Belt Series; Nylon

Part #

VA5001/SB0001

BDI #
21469333

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
V-Belt Idler Pulley
Belt Series
B
Number of Grooves
1
Bearing Type
Ball Bearing
Material
Nylon
Inch - Metric
Inch
Other Features
6203-2RS Bearing | With Bore Reducing Adapter
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.fennerdrives.com
Long Description
Pulley, Idler; V-Belt; 0.669" Bore; 5/8" Belt Width; 1G; BB; 5.04" Outside Diameter; B Belt Series; Nylon
Bore
0.669 Inch | 17 Millimeter
Face Width
0.8 Inch | 20.32 Millimeter
Length Thru Bore
0.78 Inch | 19.812 Millimeter
Outside Diameter
5.04 Inch | 128.016 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh