https://www.bdiexpress.com/medias/INDFEEPLYXXX-IDLR-VB-BB-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1NXxpbWFnZS9qcGVnfGFHVmhMMmc1Tnk4eE1EYzJPVFUyTURVek5UQTNNQzlKVGtSR1JVVlFURmxZV0ZoZlNVUk1VbDlXUWw5Q1FsOU9URjh6TURCNE16QXdMbXB3Wnd8ZGM1NjExOTcxODk0NTRiODQxNmNiYTc5NWMyYTkzMTJhNGJjYzczMzNlZThkNzY4MGIxN2NhNDVmMjk2ZmViYg
https://www.bdiexpress.com/medias/INDFEEPLYXXX-IDLR-VB-BB-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1NXxpbWFnZS9qcGVnfGFHVmhMMmc1Tnk4eE1EYzJPVFUyTURVek5UQTNNQzlKVGtSR1JVVlFURmxZV0ZoZlNVUk1VbDlXUWw5Q1FsOU9URjh6TURCNE16QXdMbXB3Wnd8ZGM1NjExOTcxODk0NTRiODQxNmNiYTc5NWMyYTkzMTJhNGJjYzczMzNlZThkNzY4MGIxN2NhNDVmMjk2ZmViYg
FENNER DRIVES
FENNER DRIVES
VA5001-SB0040
FENNER DRIVES FENNER DRIVES
Description
VA5001-SB0040 V-BELT IDLER PULLEY ; 5.04" OD B SEC W/SB0040
Pulley, Idler; V-Belt; 0.669" Bore; 5/8" Belt Width; 1G; BB; 5.04" Outside Diameter; B Belt Series; Nylon
Part #
VA5001-SB0040
BDI #
22384476
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/VA5001-SB0040/p/22384476
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0
Product Group - BDI
M02350
Product Name
V-Belt Idler Pulley
Belt Series
B
Number of Grooves
1
Bearing Type
Ball Bearing
Material
Nylon
Inch - Metric
Inch
Other Features
6203-2RS Bearing | With Bore Reducing Adapter
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.fennerdrives.com
Long Description
Pulley, Idler; V-Belt; 0.669" Bore; 5/8" Belt Width; 1G; BB; 5.04" Outside Diameter; B Belt Series; Nylon
Face Width
0.8 Inch | 20.32 Millimeter
Outside Diameter
5.04 Inch | 128.016 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Length Thru Bore
0.78 Inch | 19.812 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

