KBK ANTRIEBSTECHNIK
KBK ANTRIEBSTECHNIK
KB2/100-47 D40,5
KBK ANTRIEBSTECHNIK KBK ANTRIEBSTECHNIK
Description
KBK ANTRIEBSTECHNIK KB2/100-47 D40,5
Coupling Hub; Miniature Metal Bellows; 40.5MM Dia X 47MM LG; Aluminium Hub
Part #
KB2/100-47 D40,5
BDI #
20060228
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/KB2-100-47-D40,5/p/20060228
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
Product Group - BDI
M02236
Noun
Hub
Keyword String
Coupling
Product Detail
Coupling Hub
Product Specification
Coupling Hub; Miniature Metal Bellows; 40.5MM Dia X 47MM LG; Aluminium Hub
Long Description
Coupling Hub; Miniature Metal Bellows; 40.5MM Dia X 47MM LG; Aluminium Hub