KBK ANTRIEBSTECHNIK
KBK ANTRIEBSTECHNIK
KB2/45-50 D32,5
KBK ANTRIEBSTECHNIK KBK ANTRIEBSTECHNIK
Description
KBK ANTRIEBSTECHNIK KB2/45-50 D32,5
Coupling Hub; Miniature Metal Bellows; 32.5MM Dia X 50MM LG; Aluminium Hub
Part #
KB2/45-50 D32,5
BDI #
20060227
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/KB2-45-50-D32,5/p/20060227
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
Product Group - BDI
M02236
Noun
Hub
Keyword String
Coupling
Product Detail
Coupling Hub
Product Specification
Coupling Hub; Miniature Metal Bellows; 32.5MM Dia X 50MM LG; Aluminium Hub
Long Description
Coupling Hub; Miniature Metal Bellows; 32.5MM Dia X 50MM LG; Aluminium Hub